WHITTET-HIGGINS
WHITTET-HIGGINS N-056
6 Threads per Inch; 13" Outside Diameter; 1.51" Nominal Thickness; 11.004-6 Thread Size; 10.896" Thread Pitch Diameter Min; PP-56 Lockwasher Part Number; UNS Thread
P/N #
BDI #
SKF
SKF N 056
6 Threads per Inch; 13" Outside Diameter; 1.51" Nominal Thickness; 11.004-6 Thread Size; 10.896" Thread Pitch Diameter Min; PL-56 Lockwasher Part Number; UNS Thread
P/N #
BDI #
TIMKEN
TIMKEN N 056
Locknut; 6 Threads per Inch; 13.005" Outside Diameter; 1.51" Nominal Thickness; 11.004-6 Thread Size; 10.883" Thread Pitch Diameter Min; 10.896" Thread Pitch Diameter Max; P-056 Lockwasher Part Number; UNS Thread
P/N #
BDI #