SKF
SKF N 14
18 Threads per Inch; 3-5/8" Outside Diameter; 0.573" Nominal Thickness; 2.751-18 Thread Size; 2.715" Thread Pitch Diameter Min; 2.72" Thread Pitch Diameter Max; W-14 Lockwasher Part Number; UNS Thread
P/N #
BDI #
NTN
NTN N14
Locknut; 18 Threads per Inch; 3-5/8" Outside Diameter; 0.573" Nominal Thickness; 2.751-18 Thread Size; 2.715" Thread Pitch Diameter Min; 2.72" Thread Pitch Diameter Max; UNS Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS NS-14
18 Threads per Inch; 3-5/8" Outside Diameter; 0.573" Nominal Thickness; 2.751-18 Thread Size; 2.715" Thread Pitch Diameter Min; 2.72" Thread Pitch Diameter Max; WS-14 Lockwasher Part Number; UNS Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS NH-14
18 Threads per Inch; 3-5/8" Outside Diameter; 0.728" Nominal Thickness; 2.751-18 Thread Size; 2.715" Thread Pitch Diameter Min; 2.72" Thread Pitch Diameter Max; WH-14 Lockwasher Part Number; UNS Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS NT-14
18 Threads per Inch; 3-11/32" Outside Diameter; 0.354" Nominal Thickness; 2.751-18 Thread Size; 2.715" Thread Pitch Diameter Min; 2.72" Thread Pitch Diameter Max; WT-14 Lockwasher Part Number; UNS Thread
P/N #
BDI #