TIMKEN
TIMKEN AN 15
Locknut; 12 Threads per Inch; 3.88" Outside Diameter; 0.604" Nominal Thickness; 2.933-12 Thread Size; 2.879" Thread Pitch Diameter Min; 2.884" Thread Pitch Diameter Max; W-15 Lockwasher Part Number; UNS Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS NSH-15
12 Threads per Inch; 3-7/8" Outside Diameter; 3/4" Nominal Thickness; 2.933-12 Thread Size; 2.879" Thread Pitch Diameter Min; 2.884" Thread Pitch Diameter Max; UNS Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS PT-15
12 Threads per Inch; 3-11/16" Outside Diameter; 0.354" Nominal Thickness; 2.933-12 Thread Size; 2.879" Thread Pitch Diameter Min; 2.884" Thread Pitch Diameter Max; PWT-15 Lockwasher Part Number; UNS Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS BHL-15
12 Threads per Inch; 3-7/8" Outside Diameter; 21/32" Nominal Thickness; 2.933-12 Thread Size; 2.879" Thread Pitch Diameter Min; 2.884" Thread Pitch Diameter Max; UNS Thread
P/N #
BDI #
EBC
EBC AN-15
12 Threads per Inch; 3-7/8" Outside Diameter; 0.604" Nominal Thickness; 2.933-12 Thread Size; 2.879" Thread Pitch Diameter Min; 2.884" Thread Pitch Diameter Max; W-15 Lockwasher Part Number; UNS Thread
P/N #
BDI #