WHITTET-HIGGINS
WHITTET-HIGGINS NE-15
11 Threads per Inch; 3-7/8" Outside Diameter; 0.604" Nominal Thickness; 2.938-11 Thread Size; 2.879" Thread Pitch Diameter Min; 2.886" Thread Pitch Diameter Max; W-15 Lockwasher Part Number; SAE Thread
P/N #
BDI #