WHITTET-HIGGINS
WHITTET-HIGGINS NE-16
11 Threads per Inch; 4-5/32" Outside Diameter; 0.604" Nominal Thickness; 3.142-11 Thread Size; 3.083" Thread Pitch Diameter Min; 3.091" Thread Pitch Diameter Max; W-16 Lockwasher Part Number; SAE Thread
P/N #
BDI #