WHITTET-HIGGINS
WHITTET-HIGGINS NE-18
11 Threads per Inch; 4-21/32" Outside Diameter; 0.698" Nominal Thickness; 3.532-11 Thread Size; 3.473" Thread Pitch Diameter Min; 3.481" Thread Pitch Diameter Max; W-18 Lockwasher Part Number; SAE Thread
P/N #
BDI #