WHITTET-HIGGINS
WHITTET-HIGGINS NE-19
11 Threads per Inch; 4-15/16" Outside Diameter; 0.729" Nominal Thickness; 3.736-11 Thread Size; 3.677" Thread Pitch Diameter Min; 3.684" Thread Pitch Diameter Max; W-19 Lockwasher Part Number; SAE Thread
P/N #
BDI #