WHITTET-HIGGINS
WHITTET-HIGGINS NI-18
16 Threads per Inch; 5-1/4" Outside Diameter; 0.76" Nominal Thickness; 3.75-16 Thread Size; 3.709" Thread Pitch Diameter Min; 3.714" Thread Pitch Diameter Max; WI-18 Lockwasher Part Number; 16UN Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS BHI-18
16 Threads per Inch; 5-1/4" Outside Diameter; 13/16" Nominal Thickness; 3.75-16 Thread Size; 3.709" Thread Pitch Diameter Min; 3.714" Thread Pitch Diameter Max; 16UN Thread
P/N #
BDI #