WHITTET-HIGGINS
WHITTET-HIGGINS NE-20
11 Threads per Inch; 5-3/16" Outside Diameter; 0.76" Nominal Thickness; 3.923-11 Thread Size; 3.864" Thread Pitch Diameter Min; 3.872" Thread Pitch Diameter Max; W-20 Lockwasher Part Number; SAE Thread
P/N #
BDI #