WHITTET-HIGGINS
WHITTET-HIGGINS NE-22
11 Threads per Inch; 5-23/32" Outside Diameter; 0.791" Nominal Thickness; 4.33-11 Thread Size; 4.271" Thread Pitch Diameter Min; 4.28" Thread Pitch Diameter Max; W-22 Lockwasher Part Number; SAE Thread
P/N #
BDI #