WHITTET-HIGGINS
WHITTET-HIGGINS NE-24
11 Threads per Inch; 6-1/8" Outside Diameter; 0.823" Nominal Thickness; 4.721-11 Thread Size; 4.662" Thread Pitch Diameter Min; 4.671" Thread Pitch Diameter Max; W-24 Lockwasher Part Number; SAE Thread
P/N #
BDI #