WHITTET-HIGGINS
WHITTET-HIGGINS NE-26
11 Threads per Inch; 6-3/4" Outside Diameter; 0.885" Nominal Thickness; 5.111-11 Thread Size; 5.052" Thread Pitch Diameter Min; 5.06" Thread Pitch Diameter Max; W-26 Lockwasher Part Number; SAE Thread
P/N #
BDI #