WHITTET-HIGGINS
WHITTET-HIGGINS NE-28
11 Threads per Inch; 7-3/32" Outside Diameter; 0.948" Nominal Thickness; 5.502-11 Thread Size; 5.443" Thread Pitch Diameter Min; 5.451" Thread Pitch Diameter Max; W-28 Lockwasher Part Number; SAE Thread
P/N #
BDI #