NTN
NTN AN30A
Locknut; 12 Threads per Inch; 7-11/16" Outside Diameter; 0.979" Nominal Thickness; 5.888-12 Thread Size; 5.834" Thread Pitch Diameter Min; 5.842" Thread Pitch Diameter Max; UNS Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS PN-30
12 Threads per Inch; 7-11/16" Outside Diameter; 0.979" Nominal Thickness; 5.888-12 Thread Size; 5.834" Thread Pitch Diameter Min; 5.842" Thread Pitch Diameter Max; PW-30 Lockwasher Part Number; UNS Thread
P/N #
BDI #
TIMKEN
TIMKEN AN 30
Locknut; 12 Threads per Inch; 7.693" Outside Diameter; 0.979" Nominal Thickness; 5.888-12 Thread Size; 5.834" Thread Pitch Diameter Min; 5.842" Thread Pitch Diameter Max; W-30 Lockwasher Part Number; UNS Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS BHL-30
12 Threads per Inch; 7-11/16" Outside Diameter; 1-1/8" Nominal Thickness; 5.888-12 Thread Size; 5.834" Thread Pitch Diameter Min; 5.842" Thread Pitch Diameter Max; UNS Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS N-030
12 Threads per Inch; 7-1/8" Outside Diameter; 0.979" Nominal Thickness; 5.888-12 Thread Size; 5.834" Thread Pitch Diameter Min; 5.842" Thread Pitch Diameter Max; W-030 Lockwasher Part Number; UNS Thread
P/N #
BDI #