WHITTET-HIGGINS
WHITTET-HIGGINS NE-30
11 Threads per Inch; 7-11/16" Outside Diameter; 0.979" Nominal Thickness; 5.893-11 Thread Size; 5.834" Thread Pitch Diameter Min; 5.843" Thread Pitch Diameter Max; W-30 Lockwasher Part Number; SAE Thread
P/N #
BDI #