WHITTET-HIGGINS
WHITTET-HIGGINS PN-32
8 Threads per Inch; 8-1/16" Outside Diameter; 1.041" Nominal Thickness; 6.284-8 Thread Size; 6.203" Thread Pitch Diameter Min; 6.212" Thread Pitch Diameter Max; PW-32 Lockwasher Part Number; UNS Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS NS-32
8 Threads per Inch; 8-1/16" Outside Diameter; 1.041" Nominal Thickness; 6.284-8 Thread Size; 6.203" Thread Pitch Diameter Min; 6.212" Thread Pitch Diameter Max; WS-32 Lockwasher Part Number; UNS Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS NH-32
8 Threads per Inch; 8-1/16" Outside Diameter; 1.291" Nominal Thickness; 6.284-8 Thread Size; 6.203" Thread Pitch Diameter Min; 6.212" Thread Pitch Diameter Max; WH-32 Lockwasher Part Number; UNS Thread
P/N #
BDI #
SKF
SKF N 032
8 Threads per Inch; 7-1/2" Outside Diameter; 1.041" Nominal Thickness; 6.284-8 Thread Size; 6.203" Thread Pitch Diameter Min; 6.212" Thread Pitch Diameter Max; W-032 Lockwasher Part Number; UNS Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS BH-32
8 Threads per Inch; 8-1/16" Outside Diameter; 1-3/16" Nominal Thickness; 6.284-8 Thread Size; 6.203" Thread Pitch Diameter Min; 6.212" Thread Pitch Diameter Max; UNS Thread
P/N #
BDI #