WHITTET-HIGGINS
WHITTET-HIGGINS NE-34
11 Threads per Inch; 8-21/32" Outside Diameter; 1.073" Nominal Thickness; 6.69-11 Thread Size; 6.631" Thread Pitch Diameter Min; 6.64" Thread Pitch Diameter Max; W-34 Lockwasher Part Number; SAE Thread
P/N #
BDI #