WHITTET-HIGGINS
WHITTET-HIGGINS NE-36
11 Threads per Inch; 9-1/16" Outside Diameter; 1.104" Nominal Thickness; 7.082-11 Thread Size; 7.023" Thread Pitch Diameter Min; 7.032" Thread Pitch Diameter Max; W-36 Lockwasher Part Number; SAE Thread
P/N #
BDI #