WHITTET-HIGGINS
WHITTET-HIGGINS NE-38
11 Threads per Inch; 9-15/32" Outside Diameter; 1.135" Nominal Thickness; 7.472-11 Thread Size; 7.413" Thread Pitch Diameter Min; 7.422" Thread Pitch Diameter Max; W-38 Lockwasher Part Number; SAE Thread
P/N #
BDI #