SKF
SKF KM 23
150MM Outside Diameter; 19MM Nominal Thickness; M115 X 2 Thread Size; 113.701MM Thread Pitch Diameter Min; 113.861MM Thread Pitch Diameter Max; MB-23 Lockwasher Part Number; ISO Metric Thread
P/N #
BDI #
NTN
NTN KM23
Locknut; 150MM Outside Diameter; 19MM Nominal Thickness; M115 X 2 Thread Size; 113.701MM Thread Pitch Diameter Min; 113.861MM Thread Pitch Diameter Max; ISO Metric Thread
P/N #
BDI #
DODGE
DODGE KM 23
Locknut; 150MM Outside Diameter; 19MM Nominal Thickness; M115 X 2 Thread Size; MB 23 Lockwasher/Lockplate Part Number; ISO Metric
P/N #
BDI #
TIMKEN
TIMKEN KM 23
Locknut; 150MM Outside Diameter; 19MM Nominal Thickness; M115 X 2 Thread Size; 113.701MM Thread Pitch Diameter Min; 113.861MM Thread Pitch Diameter Max; MB-23 Lockwasher Part Number; ISO Metric Thread
P/N #
BDI #
NTN
NTN AN23
Locknut; 150MM Outside Diameter; 19MM Nominal Thickness; M115 X 2 Thread Size; 113.701MM Thread Pitch Diameter Min; 113.861MM Thread Pitch Diameter Max; ISO Metric Thread
P/N #
BDI #