SKF
SKF KMTA 24
155MM Outside Diameter; 32MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; ISO Metric Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS KMS-24
155MM Outside Diameter; 20MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861 Thread Pitch Diameter Max; ISO Metric Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS NSHM-24
155.7MM Outside Diameter; 26.2MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; ISO Metric Thread
P/N #
BDI #
TIMKEN
TIMKEN KM 24
Locknut; 160MM Outside Diameter; 21MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; MB-24 Lockwasher Part Number; ISO Metric Thread
P/N #
BDI #
SKF
SKF KMT 24
155MM Outside Diameter; 32MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; ISO Metric Thread
P/N #
BDI #