NTN
NTN AN25
Locknut; 160MM Outside Diameter; 21MM Nominal Thickness; M125 X 2 Thread Size; 123.701MM Thread Pitch Diameter Min; 123.861MM Thread Pitch Diameter Max; ISO Metric Thread
P/N #
BDI #
SKF
SKF KM 25
160MM Outside Diameter; 21MM Nominal Thickness; M125 X 2 Thread Size; 123.701MM Thread Pitch Diameter Min; 123.861MM Thread Pitch Diameter Max; MB-25 Lockwasher Part Number; ISO Metric Thread
P/N #
BDI #
TIMKEN
TIMKEN KM25
Locknut; 160MM Outside Diameter; 21MM Nominal Thickness; M125 X 2 Thread Size; 123.701MM Thread Pitch Diameter Min; 123.861MM Thread Pitch Diameter Max; MB-25 Lockwasher Part Number; ISO Metric Thread
P/N #
BDI #