SKF
KMT 26
165MM Outside Diameter; 32MM Nominal Thickness; M130 X 2 Thread Size; 128.701MM Thread Pitch Diameter Min; 128.861MM Thread Pitch Diameter Max; ISO Metric Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS NSHM-26
171.5MM Outside Diameter; 27.7MM Nominal Thickness; M130 X 2 Thread Size; 128.701MM Thread Pitch Diameter Min; 128.861MM Thread Pitch Diameter Max; ISO Metric Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS CNM-26
174.5MM Outside Diameter; 24.3MM Nominal Thickness; M130 X 2 Thread Size; 128.701MM Thread Pitch Diameter Min; 128.861MM Thread Pitch Diameter Max; ISO Metric Thread
P/N #
BDI #
ROLLWAY BEARING
ROLLWAY BEARING KM 26
Locknut; 165MM Outer Diameter; 23MM Nominal Thickness; M130 X 2 Thread Size; MB-26 Lockwasher Part Number; ISO Metric Thread
P/N #
BDI #
SKF
SKF KM 26
165MM Outside Diameter; 21MM Nominal Thickness; M130 X 2 Thread Size; 128.701MM Thread Pitch Diameter Min; 128.861MM Thread Pitch Diameter Max; MB-26 Lockwasher Part Number; ISO Metric Thread
P/N #
BDI #