NTN
NTN AN29
Locknut; 190MM Outside Diameter; 24MM Nominal Thickness; M145 X 2 Thread Size; 143.701MM Thread Pitch Diameter Min; 143.861MM Thread Pitch Diameter Max; ISO Metric Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS BMM-29
190MM Outside Diameter; 25MM Nominal Thickness; M145 X 2 Thread Size; 143.701MM Thread Pitch Diameter Min; 143.861 Thread Pitch Diameter Max; ISO Metric Thread
P/N #
BDI #
TIMKEN
TIMKEN KM 29
Locknut; 190MM Outside Diameter; 24MM Nominal Thickness; M145 X 2 Thread Size; 143.701MM Thread Pitch Diameter Min; 143.861MM Thread Pitch Diameter Max; MB-29 Lockwasher Part Number; ISO Metric Thread
P/N #
BDI #
SKF
SKF KM 29
190MM Outside Diameter; 24MM Nominal Thickness; M145 X 2 Thread Size; 143.701MM Thread Pitch Diameter Min; 143.861MM Thread Pitch Diameter Max; MB-29 Lockwasher Part Number; ISO Metric Thread
P/N #
BDI #