NTN
NTN ANL30
Locknut; 180MM Outside Diameter; 24MM Nominal Thickness; M150 X 2 Thread Size; 150MM Thread Pitch Diameter Min; 151MM Thread Pitch Diameter Max; ISO Metric Thread
P/N #
BDI #
NTN
NTN AN30
Locknut; 195MM Outside Diameter; 24MM Nominal Thickness; M150 X 2 Thread Size; 148.184MM Thread Pitch Diameter Min; 148.387MM Thread Pitch Diameter Max; ISO Metric Thread
P/N #
BDI #
NTN
NTN KM30
Locknut; 195MM Outside Diameter; 24MM Nominal Thickness; M150 X 2 Thread Size; 148.701MM Thread Pitch Diameter Min; 148.861MM Thread Pitch Diameter Max; ISO Metric Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS BM-30
195MM Outside Diameter; 26MM Nominal Thickness; M150 X 2 Thread Size; 148.701MM Thread Pitch Diameter Min; 148.861MM Thread Pitch Diameter Max; ISO Metric Thread
P/N #
BDI #
TIMKEN
TIMKEN KM 30
Locknut; 195MM Outside Diameter; 24MM Nominal Thickness; M150 X 2 Thread Size; 148.701MM Thread Pitch Diameter Min; 148.861MM Thread Pitch Diameter Max; MB-30 Lockwasher Part Number; ISO Metric Thread
P/N #
BDI #