TIMKEN
TIMKEN KM-33
Locknut; 210MM Outside Diameter; 26MM Nominal Thickness; M165 X 3 Thread Size; 163.051MM Thread Pitch Diameter Min; 163.242MM Thread Pitch Diameter Max; MB-33 Lockwasher Part Number; ISO Metric Thread
P/N #
BDI #
SKF
SKF KM 33
210MM Outside Diameter; 26MM Nominal Thickness; M165 X 3 Thread Size; 163.051MM Thread Pitch Diameter Min; 163.242MM Thread Pitch Diameter Max; MB-33 Lockwasher Part Number; ISO Metric Thread
P/N #
BDI #