SKF
SKF KMK 9
65MM Outside Diameter; 11MM Nominal Thickness; M45 X 1.5 Thread Size; 44.026MM Thread Pitch Diameter Min; 44.151MM Thread Pitch Diameter Max; ISO Metric Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS BLM-09
73.2MM Outside Diameter; 19.5MM Nominal Thickness; M45 X 1.5 Thread Size; 44.026MM Thread Pitch Diameter Min; 44.151MM Thread Pitch Diameter Max; ISO Metric Thread
P/N #
BDI #
ROLLWAY BEARING
ROLLWAY BEARING KM 9
Locknut; 65MM Outer Diameter; 11MM Nominal Thickness; M45 X 1.5 Thread Size; MB-9 Lockwasher Part Number; ISO Metric Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS BM-09
65MM Outside Diameter; 13MM Nominal Thickness; M45 X 1.5 Thread Size; 44.026MM Thread Pitch Diameter Min; 44.151MM Thread Pitch Diameter Max; ISO Metric Thread
P/N #
BDI #