TIMKEN
TIMKEN HM56T
Locknut; 350MM Outside Diameter; 38MM Nominal Thickness; TR280 X 4 Thread Size; 280MM Thread Pitch Diameter Min; 282MM Thread Pitch Diameter Max; ISO Metric Thread
P/N #
BDI #
TIMKEN
TIMKEN HM 3056
Locknut; 330MM Outside Diameter; 38MM Nominal Thickness; TR280 X 4 Thread Size; 280MM Thread Pitch Diameter Min; 282MM Thread Pitch Diameter Max; MS3056 Lockwasher Part Number; ISO Metric Thread
P/N #
BDI #
SKF
SKF HM 56 T
350MM Outside Diameter; 38MM Nominal Thickness; TR280 X 4 Thread Size; 277.81MM Thread Pitch Diameter Min; MB-56 Lockwasher Part Number; ISO Metric Thread
P/N #
BDI #