BOSTON GEAR
BOSTON GEAR ND13B-1/2
Spur Gear; 1/2" Bore; 1.083" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 13 Teeth; 14-1/2 Degree Pressure Angle; 0.83" Hub Diameter; Steel
P/N #
BDI #
BOSTON GEAR
BOSTON GEAR NA13B
Spur Gear; 0.65" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 13 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1/2" Hub Diameter; Steel
P/N #
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S1013
Spur Gear; 1.3" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 13 Teeth; 14-1/2 Degree Pressure Angle; 1" Hub Diameter; Steel
P/N #
BDI #
BOSTON GEAR
BOSTON GEAR NB13B-3/8
Spur Gear; 3/8" Bore; 13/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 13 Teeth; 14-1/2 Degree Pressure Angle; 0.63" Hub Diameter; Steel
P/N #
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S413 1-3/4 KW NSS MTO
Spur Gear; 1-3/4" Bore; 3-1/4" Pitch Diameter; 4 DP; 2" Face Width; Finished Bore; 13 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-5/16" Max Bore; 2-1/4" Hub Diameter; Steel; No Hardened Teeth
BDI #