BOSTON GEAR
BOSTON GEAR NA32-1/2
Spur Gear; 1/2" Bore; 1.6" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; 1.32" Hub Diameter; Steel
P/N #
BDI #
BOSTON GEAR
BOSTON GEAR YB32-3/4
Spur Gear; 3/4" Bore; 2" Pitch Diameter; 16 DP; 3/4" Face Width; Finished Bore; 32 Teeth; 20 Degree Pressure Angle; 1.7" Hub Diameter; Steel
P/N #
BDI #
BOSTON GEAR
BOSTON GEAR H3232
Spur Gear; 5/16" Bore; 1" Pitch Diameter; 32 DP; 3/16" Face Width; Finished Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; 3/4" Hub Diameter; Steel
P/N #
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S832
Spur Gear; 4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Rough Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-13/16" Max Bore; 2-7/8" Hub Diameter; Steel
P/N #
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR C332
Spur Gear; 10.667" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-3/16" Max Bore; 5-1/4" Hub Diameter; Cast Iron
P/N #
BDI #