SATI
SATI M2 Z=35 SPUR WITH HUB NR. PM28035
Spur Gear; 70MM Pitch Diameter; M2 DP; 20MM Face Width; Rough Bore; 35 Teeth; 20 Degree Pressure Angle; 45MM Hub Diameter; Steel
BDI #
BOSTON GEAR
BOSTON GEAR GF35B
Change Gear; 1-1/4" Bore; 3-1/2" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 35 Teeth; 14-1/2 Degree Pressure Angle; 1.94" Hub Diameter; Cast Iron
P/N #
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S2035BS 3/8
Spur Gear; 3/8" Bore; 1-3/4" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 35 Teeth; 14-1/2 Degree Pressure Angle; 1-9/16" Hub Diameter; Steel
P/N #
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS535-20 1-3/4
Spur Gear; 1-3/4" Bore; 7" Pitch Diameter; 5 DP; 1-3/4" Face Width; Finished Bore; 35 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 2-5/8" Max Bore; 4-1/4" Hub Diameter; Steel; No Hardened Teeth
P/N #
BDI #
SATI
SATI M3 Z=35 SPUR WITH HUB NR. PM30035
Spur Gear; 105MM Pitch Diameter; M3 DP; 30MM Face Width; Rough Bore; 35 Teeth; 20 Degree Pressure Angle; 70MM Hub Diameter; Steel
BDI #