BOSTON GEAR
BOSTON GEAR YP2439
Spur Gear; 1-5/8" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 39 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.67" Hub Diameter; Molded Delrin
P/N #
BDI #
BOSTON GEAR
BOSTON GEAR GD39B
Change Gear; 1" Bore; 3-1/4" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 39 Teeth; 14-1/2 Degree Pressure Angle; 1.76" Hub Diameter; Cast Iron
P/N #
BDI #
SATI
SATI M1.5 Z=39 SPUR WITH HUB NR. PM27039
Spur Gear; 58.5MM Pitch Diameter; M1.5 DP; 17MM Face Width; Rough Bore; 39 Teeth; 20 Degree Pressure Angle; 40MM Hub Diameter; Steel
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S639
Spur Gear; 6-1/2" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 39 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/2" Max Bore; 4" Hub Diameter; Steel
P/N #
BDI #
BOSTON GEAR
BOSTON GEAR GF39B
Change Gear; 1-1/4" Bore; 3.9" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 39 Teeth; 14-1/2 Degree Pressure Angle; 1.94" Hub Diameter; Cast Iron
P/N #
BDI #