BOSTON GEAR
BOSTON GEAR GA46
Change Gear; 5/8" Bore; 2.3" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 46 Teeth; 14-1/2 Degree Pressure Angle; Steel
P/N #
BDI #
BOSTON GEAR
BOSTON GEAR GH46A
Change Gear; 1-3/8" Bore; 5-3/4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 46 Teeth; 14-1/2 Degree Pressure Angle; 2.69" Hub Diameter; Cast Iron
P/N #
BDI #
BOSTON GEAR
BOSTON GEAR GF46B
Change Gear; 1-1/4" Bore; 4.6" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 46 Teeth; 14-1/2 Degree Pressure Angle; 2.68" Hub Diameter; Cast Iron
P/N #
BDI #
BOSTON GEAR
BOSTON GEAR GD46B
Change Gear; 1" Bore; 3.833" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 46 Teeth; 14-1/2 Degree Pressure Angle; 1.76" Hub Diameter; Cast Iron
P/N #
BDI #
SATI
SATI M2 Z=46 SPUR WITH HUB NR. PM28046
Spur Gear; 92MM Pitch Diameter; M2 DP; 20MM Face Width; Rough Bore; 46 Teeth; 20 Degree Pressure Angle; 60MM Hub Diameter; Steel
BDI #