MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS648 MTO
Spur Gear; 8" Pitch Diameter; 6 DP; 2" Face Width; Rough Bore; 48 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 2-1/2" Max Bore; 4" Hub Diameter; Steel; No Hardened Teeth
P/N #
BDI #
BOSTON GEAR
BOSTON GEAR NJ48
Spur Gear; 8" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/2" Hub Diameter; Cast Iron
P/N #
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S1648 DWG 4209-007-004
Spur Gear; 3" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-1/4" Max Bore; 2" Hub Diameter; Steel; No Hardened Teeth
BDI #
BOSTON GEAR
BOSTON GEAR H2448
Spur Gear; 3/8" Bore; 2" Pitch Diameter; 24 DP; 1/4" Face Width; Finished Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; 1-1/4" Hub Diameter; Steel
P/N #
BDI #
BOSTON GEAR
BOSTON GEAR Y4848
Spur Gear; 1" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 48 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.63" Hub Diameter; Brass
P/N #
BDI #