MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S555
Spur Gear; 11" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 55 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-13/16" Max Bore; 4-3/4" Hub Diameter; Steel
P/N #
BDI #
BOSTON GEAR
BOSTON GEAR GH55A
Change Gear; 1-3/8" Bore; 6-7/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 55 Teeth; 14-1/2 Degree Pressure Angle; 3.12" Hub Diameter; Cast Iron
P/N #
BDI #
BOSTON GEAR
BOSTON GEAR GB55B
Change Gear; 3/4" Bore; 3-7/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 55 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
P/N #
BDI #
BOSTON GEAR
BOSTON GEAR GA55B
Change Gear; 5/8" Bore; 2-3/4" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 55 Teeth; 14-1/2 Degree Pressure Angle; 1.38" Hub Diameter; Cast Iron
P/N #
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S2055ZI 3/4 KW 1SS
Spur Gear; 3/4" Bore; 2-3/4" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 55 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 2" Hub Diameter; Steel; No Hardened Teeth
P/N #
BDI #