MARTIN SPROCKET & GR
MARTIN SPROCKET & GR C670
Spur Gear; 11.667" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 70 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/16" Max Bore; 3-1/4" Hub Diameter; Cast Iron
P/N #
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS570
Spur Gear; 14" Pitch Diameter; 5 DP; 2-1/2" Face Width; Rough Bore; 70 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3-1/8" Max Bore; 5-1/4" Hub Diameter; Steel
P/N #
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS1070BS 1
Spur Gear; 1" Bore; 7" Pitch Diameter; 10 DP; 1-1/4" Face Width; Finished Bore; 70 Teeth; 20 Degree Pressure Angle; Steel
P/N #
BDI #
BOSTON GEAR
BOSTON GEAR GB70B
Change Gear; 3/4" Bore; 4-3/8" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 70 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
P/N #
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR C1070 NF70 X 1-1/4 W/ KW AND SS
Spur Gear; 1-1/4" Bore; 7" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 70 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-7/16" Max Bore; 2-1/2" Hub Diameter; Cast Iron; No Hardened Teeth
BDI #