BOSCH REXROTH
BOSCH REXROTH HED 8 OA-2X/350K14/12
Pressure Switch; 250VAC/VDC Supply Voltage; 1MA-2A Current Consumption; Hydro-Electric Piston Type; NBR Seal; -25 to 50 Degree C Temperature Rating; 350BAR Pressure Rating; -25 to 80 Degree C Fluid Temperature Rating; 118MM Depth; 40MM Height; IP65 IP Rating
BDI #
BOSCH REXROTH
BOSCH REXROTH HEDE10-3X/400/1/-GA-K35-V
Pressure Switch; Hydro-electric; 30 Component series; 400BAR Maximum Pressure; 1 Switching and 1 Analog Output; 1/4" G Male Thread; M12 DIN EN 61076-2-101 without Cable with M12 Connector A-coded; FKM Seal
BDI #
BOSCH REXROTH
BOSCH REXROTH HED 1 OA4X/350
Pressure Switch; Hydro-Electric Piston Type; NBR Seal; -30 to 50 Degree C Temperature Rating; 350BAR Pressure Rating; 44MM Depth; 93MM Width; 198MM Height; IP65 IP Rating; 3000 Per Hour Switching Frequency
P/N #
BDI #
BOSCH REXROTH
BOSCH REXROTH R901095375
Pressure Switch; Hydro-Electric; Flange Connection; 100Bar Maximum Pressure; Without Mating Connector; Spindle with internal Hexagon; Without Scale; With Protective Cap; Sealing; NBR Seal
P/N #
BDI #
BOSCH REXROTH
BOSCH REXROTH HEDE11A1-1X/400/K41G24/2/V R901141188
Electronic Pressure Switch; 0 to 400Bar Pressure Range; G1/4 Male Thread Port; 24VDC Voltage; 2 Switching Output; FKM Seal; 4 Pin M12 Plug Connection
BDI #