PEPPERL & FUCHS
PEPPERL & FUCHS V3S-GM-Q4
Cable Connector; M8 Thread; Straight type; 3 Pin; Field Attachable; 60VAC/DC Operating Voltage; 4A Operating Current Maximum; 5mohm Volume Resistance; IP65/IP67 IP Rating; CuSn Contact; NBR Seal; PA6 Body; PVC/PE/PP Core insulation
P/N #
BDI #
PEPPERL & FUCHS
PEPPERL & FUCHS V1-W-5M-PVC
Cordset; 4 Pin; M12 Socket Connection; A-Coded; Screw Connection; 250VAC/DC Operating Voltage; 4A Operating Current; 4.8MM Sheath Diameter; PVC Core Insulation Cable
P/N #
BDI #
PEPPERL & FUCHS
PEPPERL & FUCHS V1-G-N-2M-PUR - M12 X 2M
Cable Connector; 2-Pin; M12 Threading; Straight Type; 250VDC Operating Voltage; 4A Operating Current; IP67 / IP68 / IP69 Degree of Protection; Black TPU Body Material; PUR Cable; Die-Cast Zinc Sleeve Connector; PVC Core Insulation; 2M Length; Brown Core 1 and Blue Core 2 Color; Blue Sheath Color; Female Cordset Single-Ended
BDI #
PEPPERL & FUCHS
BDI #