TSUBAKI
TSUBAKI H10B18 X 1
Roller Chain Sprocket; 1" Bore; 10B-1 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 3.919" Outside Diameter; 3.599" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
P/N #
BDI #
TSUBAKI
TSUBAKI RS10B-1B52T
Roller Chain Sprocket; 10B-1 Chain; 52 Teeth; 1 Row of Teeth; Hardened Teeth; 271.983MM Outside Diameter; 262.92MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
P/N #
BDI #
TSUBAKI
TSUBAKI H10A24 X 16MM RSB
Roller Chain Sprocket; 10B-1 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 130.124MM Outside Diameter; 121.62MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
P/N #
BDI #
TSUBAKI
TSUBAKI H10B18 X 1-1/8
Roller Chain Sprocket; 1-1/8" Bore; 10B-1 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 3.919" Outside Diameter; 3.599" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
P/N #
BDI #
TSUBAKI
TSUBAKI A10A12
Roller Chain Sprocket; 10B-1 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 68.783MM Outside Diameter; 61.34MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
P/N #
BDI #