TSUBAKI
TSUBAKI HD10B16F X 35MM KW2SS
Roller Chain Sprocket; 35MM Bore; 10B-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 89.332MM Outside Diameter; 81.37MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
TSUBAKI RS10B-2-RP
Roller Chain; 10B-2 Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.5MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
P/N #
BDI #
TSUBAKI
TSUBAKI 10B-2 B21 HT
Roller Chain Sprocket; 10B-2 Chain; 21 Teeth; 2 Row of Teeth; Hardened Teeth; 114.859MM Outside Diameter; 106.51MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
P/N #
BDI #
TSUBAKI
TSUBAKI RS10B-2-RP
Roller Chain; 10B-2 Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.5MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
P/N #
BDI #
TSUBAKI
TSUBAKI D10B25H X 16MM RSB
Roller Chain Sprocket; 10B-2 Chain; 25 Teeth; 2 Row of Teeth; Hardened Teeth; 135.204MM Outside Diameter; 126.66MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
P/N #
BDI #