TSUBAKI
TSUBAKI D16B25H X 25MM RSB
Roller Chain Sprocket; 16B-2 Chain; 25 Teeth; 2 Row of Teeth; Hardened Teeth; 216.306MM Outside Diameter; 202.66MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
P/N #
BDI #
TSUBAKI
RS16B-LM-2 OFFSET LINK ONE PITCH
Chain Link; 16B-2 Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
P/N #
BDI #
TSUBAKI
TSUBAKI 16B-2SS D1 C/L
Chain Link; 16B-2 Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
P/N #
BDI #
TSUBAKI
TSUBAKI RS16B-2 LM RIV 10'
Roller Chain; 16B-2 Chain Size; Riveted; 25.4MM Chain Pitch; Conveyor Chain Series; 2 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
BDI #
TSUBAKI
TSUBAKI 16B-2 SS RIV X 158P INCL C/L
Roller Chain; 16B-2 Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
BDI #