TSUBAKI
TSUBAKI RS2032B-T-NT C/L
Chain Link; 2032B Chain Size; Cottered; 4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 1.15" Roller Diameter; 1.22" Roller Width; 0.335" Plate Thickness; 1.85" Plate Height; Curved; 0.701" Pin Diameter
P/N #
BDI #
TSUBAKI
TSUBAKI RS2032B-T-NT RIV 10FT
Roller Chain; 2032B Chain Size; Riveted; 4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 1.15" Roller Diameter; 1.22" Roller Width; 0.335" Plate Thickness; 1.85" Plate Height; Curved; 0.701" Pin Diameter
BDI #