TSUBAKI
TSUBAKI HA2082B16F X 1-7/16 KW2SS
Roller Chain Sprocket; 1-7/16" Bore; 2082 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 11-1/4" Outside Diameter; 10.252" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
TSUBAKI 2082A12
Roller Chain Sprocket; 2082 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.66" Outside Diameter; 7.727" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
P/N #
BDI #
TSUBAKI
TSUBAKI 2082A15
Roller Chain Sprocket; 2082 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.61" Outside Diameter; 9.62" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
P/N #
BDI #
TSUBAKI
TSUBAKI 2082A30
Roller Chain Sprocket; 2082 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 20.23" Outside Diameter; 19.134" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
P/N #
BDI #
TSUBAKI
TSUBAKI H2082B18 X 1-7/16
Roller Chain Sprocket; 1-7/16" Bore; 2082 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 12.54" Outside Diameter; 11.518" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
P/N #
BDI #