TSUBAKI
TSUBAKI RF2100R-1-CL
Chain Link; 2100 Chain Size; Cottered; 2-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1-9/16" Roller Diameter; 3/4" Roller Width; 0.189" Plate Thickness; 1.126" Plate Height; Straight; 0.376" Pin Diameter
P/N #
BDI #
TSUBAKI
TSUBAKI RF2100S-SS-1-RP-2LSA1 174L
Roller Chain; 2100 Chain Size; Riveted; 2-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.189" Plate Thickness; 1.126" Plate Height; Straight; 0.376" Pin Diameter
BDI #
TSUBAKI
TSUBAKI RF2100S-SS-1-RP-2LA1 174L
Roller Chain; 2100 Chain Size; Riveted; 2-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.189" Plate Thickness; 1.126" Plate Height; Straight; 0.376" Pin Diameter
BDI #