TSUBAKI
TSUBAKI C550-1-CL
Chain Link; C550 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.661" Roller Diameter; 0.795" Roller Width; 0.106" Plate Thickness; 0.787" Plate Height; Curved; 9/32" Pin Diameter
P/N #
BDI #
TSUBAKI
TSUBAKI C550-1-OL
Chain Link; C550 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.661" Roller Diameter; 0.795" Roller Width; 0.106" Plate Thickness; 0.787" Plate Height; Curved; 9/32" Pin Diameter
P/N #
BDI #
TSUBAKI
TSUBAKI C550-1-RP
Roller Chain; C550 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.661" Roller Diameter; 0.795" Roller Width; 0.106" Plate Thickness; 0.787" Plate Height; Curved; 9/32" Pin Diameter
P/N #
BDI #