PŘIHLÁSIT SE NEBO REGISTROVAT
Zpět do nabídky
Zpět do nabídky
Zpět do nabídky
NABÍDKY
RYCHLÁ OBJEDNÁVKA
34,635 nalezené položky
značkaTSUBAKI
TSUBAKI
RS28B-3 CL (CP) CONN.LINK
Chain Link; 28B-3 Chain Size; Cottered; 44.45MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 27.94MM Roller Diameter; 31MM Roller Width; 7.5MM Plate Thickness; 36.4MM Plate Height; Curved; 15.9MM Pin Diameter
BDI #
DOSTUPNOST
3

POČET

TSUBAKI
TSUBAKI RF2040R-1-OL
Chain Link; 2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
DOSTUPNOST
6

POČET

TSUBAKI
RS60H-1 PL (RP) PINN LINK
Roller Chain; 60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
DOSTUPNOST
5

POČET

TSUBAKI
TSUBAKI RS60-1-2POL
Chain Link; 60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
BDI #
DOSTUPNOST
2

POČET

TSUBAKI
TSUBAKI RS80-1-PL
Chain Link; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
BDI #
DOSTUPNOST
20

POČET