TSUBAKI
TSUBAKI H50H14
Roller Chain Sprocket; 50 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 3.113" Outside Diameter; 2.809" Pitch Diameter; B-Hub One Side; Bushed Mount; H1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
P/N #
BDI #
TSUBAKI
TSUBAKI D12B14H X 16MM RSB
Roller Chain Sprocket; 12B-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 94.894MM Outside Diameter; 85.61MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
P/N #
BDI #
TSUBAKI
TSUBAKI 2082A14
Roller Chain Sprocket; 2082 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.96" Outside Diameter; 8.988" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
P/N #
BDI #
TSUBAKI
TSUBAKI D200C14H X 2 RSB
Roller Chain Sprocket; 200-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 12.452" Outside Diameter; 11.235" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
P/N #
BDI #
TSUBAKI
TSUBAKI H60B14X40MM 12X3.3MM KW 2SS
Roller Chain Sprocket; 40MM Bore; 60 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 94.894MM Outside Diameter; 85.623MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #