TSUBAKI
TSUBAKI 60B42F-1L
Roller Chain Sprocket; 1-3/4" Bore; 60 Chain; 42 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.458" Outside Diameter; 10.037" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
P/N #
BDI #
TSUBAKI
TSUBAKI 40B42F-1
Roller Chain Sprocket; 1" Bore; 40 Chain; 42 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.972" Outside Diameter; 6.691" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
P/N #
BDI #
TSUBAKI
TSUBAKI 428MG62BF-F1.625
Synchronous Pulley; 41.275MM Bore; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 42 Teeth; 66.802MM Face Width; Finished Bore; 105.359MM Outside Diameter; 106.959MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
P/N #
BDI #
TSUBAKI
TSUBAKI 60B42FH X 1-7/16
Roller Chain Sprocket; 1-7/16" Bore; 60 Chain; 42 Teeth; 1 Row of Teeth; Hardened Teeth; 10.458" Outside Diameter; 10.037" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
P/N #
BDI #
TSUBAKI
TSUBAKI RS24B-1A42T
Roller Chain Sprocket; 24B-1 Chain; 42 Teeth; 1 Row of Teeth; Hardened Teeth; 531.266MM Outside Diameter; 509.83MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
P/N #
BDI #