PŘIHLÁSIT SE NEBO REGISTROVAT
Zpět do nabídky
Zpět do nabídky
Zpět do nabídky
NABÍDKY
RYCHLÁ OBJEDNÁVKA
6 nalezené položky
značkaTSUBAKIPočet zubů70Chain Size140
TSUBAKI
TSUBAKI H140R70
Roller Chain Sprocket; 140 Chain; 70 Teeth; 1 Row of Teeth; Hardened Teeth; 40.017" Outside Diameter; 39.006" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R2 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
P/N #
DOSTUPNOST

POČET

TSUBAKI
TSUBAKI 140M70
Roller Chain Sprocket; 140 Chain; 70 Teeth; 1 Row of Teeth; Hardened Teeth; 40.017" Outside Diameter; 39.006" Pitch Diameter; C-Hub Both Sides; Bushed Mount; M Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
P/N #
BDI #
DOSTUPNOST

POČET

TSUBAKI
TSUBAKI 140S70
Roller Chain Sprocket; 140 Chain; 70 Teeth; 1 Row of Teeth; Hardened Teeth; 40.017" Outside Diameter; 39.006" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S2 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
P/N #
BDI #
DOSTUPNOST

POČET

TSUBAKI
TSUBAKI 140CTL70
Roller Chain Sprocket; 140 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 40.017" Outside Diameter; 39.006" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4040 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
DOSTUPNOST

POČET

TSUBAKI
TSUBAKI RS140-1A70T
Roller Chain Sprocket; 140 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 40.017" Outside Diameter; 39.006" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
P/N #
DOSTUPNOST

POČET