TSUBAKI
TSUBAKI C2062H RIV 5L/SK-1 10FT
Roller Chain; C2062 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
BDI #
TSUBAKI
TSUBAKI 120H-EN-2-CL
Chain Link; 120-2 Chain Size; Cottered; 1-1/2" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
P/N #
BDI #
TSUBAKI
TSUBAKI C2062H RIV 1L/SA-2 10FT
Roller Chain; C2062 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
BDI #
TSUBAKI
TSUBAKI C2062H-SS-1-RP
Roller Chain; C2062 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 7/8" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
P/N #
BDI #
TSUBAKI
TSUBAKI 120TT-OL-2P
Chain Link; 120 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
P/N #
BDI #